Shop All Exit Signs
American Permalight
Unframed Double-Sided Photoluminescent `Green' Exit Sign - Rigid Plastic
Mfr # 600120-600123
Zoro # G804987931
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Permalight
- MFR # 600120-600123
- Zoro # G804987931
- Country of Origin United States
- Category Exit Signs
Description
these photoluminescent signs absorb and store energy from ambient fluorescent light. Signs are easily visible in the event of a sudden blackout. Signs are ul924-listed by underwriters laboratories. Non-electrical, non-radioactive signs are maintenance free; no mechanical or electrical power source required and will last 25+ years. Meet nfpa 101 - life safety code, jcaho and osha requirements. Meet current building codes including ibc, ifc, icbo, boca, sbcci and nfpa. Leed qualifier. 50-foot viewing distance. Each double-sided sign comes with four self-adhesive chevron stickers that installer peel-and-stick applies on-site if directional indication to the left and/or right is needed. Easy do-it-yourself installation = no electrician needed. Sign comes with one set of two mounting clips that installer can attach to two top holes for ceiling mount, or attach to two side holes for flag mount. Mounting screws not included in sign package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Relaxed Fit FR Jeans, Men's, 42/32 (10023467)
- SAFE-T-ALERT Safe-T-Alert SA-340 White RV/Marine Battery Powered CO2 Detector - Rec (SA-340-WT)
- WESTCOTT Westcott Plastic Die-Cut Capital Letter Stencil; 3 In.; Clear Blue (1298273)
- LYLE Safety Sign, Hearing Protectin Area, 14inW (U4-1400-RD_14X10)
- AMERICAN PERMALIGHT Photoluminescent Green Exit Rigid PVC Sign, Non-Adhesive (600069)
- AMERICAN PERMALIGHT Photoluminescent Red Exit Rigid PVC Sign, Non-Adhesive (600068)
- AMERICAN PERMALIGHT Photoluminescent Red Exit Peel-And-Stick Self-Adhesive Sign (600070)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1080-RA_14X10)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Red, White (467R54)
- NMC Emergency Exit Sign, 9 in W, 16 in H, PVC (GLV50)
- NMC Not An Exit Sign (M27A)
- American Permalight Signs