Shop All Marking and Warning Tapes
American Permalight
Photoluminescent Polyester Tape W/Self-Adhesive Backing, 1" X 164 Feet, UL1994-Listed
Mfr # 82-40708L
Zoro # G504930534
product price: $279.99
/ea
Free Shipping & Returns
$279.99
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
- Brand American Permalight
- MFR # 82-40708L
- Zoro # G504930534
- Country of Origin Germany
- Category Marking and Warning Tapes
Description
this photoluminescent wall & handrail marking tape absorbs and stores energy from ambient light. It is immediately visible in a sudden black-out or underneath smoke. Intended for indoor applications, it may be used on the wall in low location to outline your egress path, on exit door frames, on push bars and on handrails. This wall tape is ul1994-listed: "standard for luminous egress path marking systems". Ibc / ifc code compliant. The tape has a smooth surface and an adhesive backing. Easily cut to size using scissors. Important: install on wet-cleaned, dust-free, dry smooth surfaces, using a pressure roller.
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
- HTI Rubber Slush Boots - 17" Over Shoe (Sizes 8-15): 11 (SB-11)
- OBERON Replacement Shield For 3148Antifog-B (3048AF)
- HAWS Pedestal Mounted Eyewash Station Stainless Steel (7777)
- TALON TRAX Overboots, Mens, 13, Button Tab, Blk, PVC, PR (3XE91)
- AMERICAN PERMALIGHT Photoluminescent Aluminum 'Left' L-Shaped Step Marker (83-60027)
- AMERICAN PERMALIGHT Photoluminescent Anti-Slip Tape W/Self-Adhesive Backing, 2" x 52 Feet, UL1994-listed, (83-0780)
- 3M Marking Tape, Roll, 4In W, 108 ft. L, Red (471)
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RYCHV)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 3 Inch x 108 feet Yellow (VST-310-YLW)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RW)
- 5S SUPPLIES VinylStripe 5S T's Square Red, 25PK (VST-SQUARE-RED)
- American Permalight Marking and Warning Tapes