Shop All Exit Signs
American Permalight
Double-Sided Rigid Plastic `Red' Exit Sign Inside Silver-Colored Brushed Aluminum Frame
Mfr # 600129-600055
Zoro # G704987734
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Permalight
- MFR # 600129-600055
- Zoro # G704987734
- Country of Origin Germany
- Category Exit Signs
Description
Double-sided rigid plastic 'red' exit sign inside silver-colored brushed aluminum frame these double-sided photoluminescent signs absorb and store energy from ambient fluorescent light. Signs are easily visible in the event of a sudden blackout. Signs are ul924-listed by underwriters laboratories. Non-electrical, non-radioactive signs are maintenance free; no mechanical or electrical power source required and will last 25+ years. Meet nfpa 101 - life safety code, jcaho and osha requirements. Meet current building codes including ibc, ifc, icbo, boca, sbcci and nfpa. Leed qualifier. 50-foot viewing distance. Each sign comes with four self-adhesive chevron stickers that installer peel-and-stick applies on-site if directional indication to the left and/or right is needed. Easy do-it-yourself installation = no electrician needed. Double-sided sign comes with 1.5-inch bracket (item-no.: 600055) included, which is suited for ceiling and flag/ side-wall mount. For extended ceiling mount, select from either 10-inch ceiling mounting bracket (item-no.: 600056) or 19.5-inch ceiling mounting bracket (item-no.: 600057).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN Tri Weave Rain Pants (756B XLG)
- MILLER ELECTRIC Belt Assembly, Miller C50 Air Regulator (271394)
- MUCK BOOT CO Kids' Hale Boot (KBH900 M 130)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 6 EYE AT, MENS PR (A320-9.5M)
- AMERICAN PERMALIGHT Photoluminescent Red Exit Peel-And-Stick Self-Adhesive Sign (600070)
- AMERICAN PERMALIGHT Photoluminescent Red Exit Rigid PVC Sign, Non-Adhesive (600068)
- AMERICAN PERMALIGHT Unframed Photoluminescent `Red' Exit Sign - Rigid Plastic (600118)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Vinyl, White (480H93)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (467U83)
- NMC Exit With Left Arrow, 10X14, Ps Vinyl (MELPB)
- CONDOR Exit Sign, English, 8-1/2" W, 6" H, Plastic, White (480Y59)
- American Permalight Exit Signs