Shop All Toilet Paper
American Paper Converting
TISSUE, SML COR, 1500SH, 24
Mfr # EB15725
Zoro # G310791121
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Paper Converting
- MFR # EB15725
- Zoro # G310791121
- UPC # 877369001845
- Country of Origin United States
- Category Toilet Paper
Description
Small core roll fits into many high-capacity dispensers, making it a versatile and adaptable solution for your restroom needs. Two-ply construction offers the ideal balance of softness and absorbency, so you use fewer sheets. Paper is wound tight on a small core, making it easy to pull. Always gentle, these tissues are chlorine-, ink-, dye- and fragrance-free. Tissue Type: Toilet; Number of Plies: 2; Number of Sheets: 1,500/Roll; Width: 4in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Hand Sanitizer, Liquid, E3 NSF Rating, Jug, 1 gal, Fragrance Free, 4 Pack (SA10014)
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 950 ft, White, 6 PK (02001)
- SPARTA 0.88 in W Detail Brush, Orange, Polypropylene (42022EC24)
- IPC EAGLE Fitting 12 Inch NPT x 45 degrees Street Elbow Brass (BD515117)
- SCOTT 2-Ply White Individually Wrapped Standard Rolls Bulk Toilet Paper , 550-Sheets/Roll, 80PK (04460)
- GEORGIA-PACIFIC GP Basic Jumbo Bath Tissue Roll, 1000' L x 35 W, 8PK (13728)
- CHARMIN Plastic Overwrap, 352 Sheets, White, 12 PK (65703)
- GEN Jumbo, Continuous Sheets, White, 12 PK (1516)
- MORCON PAPER Morsoft, Coreless, 2500 Sheets, White, 24 PK (M125)
- HARBOR Toilet Paper 12 Rolls 2000 sheet 1000 ft. (H2002)
- ESSITY PROFESSIONAL HYGIENE N.A. TISSUE, ADVC, BATH ROLL, WH (TM6130S)
- American Paper Converting Toilet Paper