Shop All Plastic Bags
American Moving Supplies
22" x 26" Concentrator Cover, 5 mil
Mfr # PL1156
Zoro # G6290168
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 5 mil
- Hang Hole No
- Size 22" x 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Moving Supplies
- MFR # PL1156
- Zoro # G6290168
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 22" x 26" |
Details
Item | Concentrator Cover |
Thickness | 5 mil |
Hang Hole | No |
Description
Concentrator Cover,22 In.x26 In.,5M,250rl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA China Marker, Thin Black Color Family, 12 PK (DIX00081)
- BRECKNELL Digital Portable Digital Scale 100 lb. Capacity (GP100)
- POST-IT Notes, Popup, 3X3, 18Pk, Assrtd Pk (MMMR33018AUCP)
- ZORO SELECT Corrugated Boxes, 18" x 10" x 10", Kraft, 25/Bundle (11A760)
- PARTNERS BRAND 10" x 12" Poly Bags, 4 mil, Clear, PK 1000 (PB3775)
- ZORO SELECT 24" x 24" Open Poly Bags, 2 mil, Clear (5DHA5)
- ZORO SELECT 9" x 12" Reclosable Poly Bags, 2.75 mil, Clear, PK 250 (55NK51)
- ARMOR PROTECTIVE PACKAGING Armor Poly® VCI Sheeting, 48"W x 4'L, 1.25 Mil, High Density, Blue, 500/Roll (PVCISH125MB4848HD)
- GARVEY Garvey, Plastic Shopping Bags, PK250 (063036)
- ZORO SELECT 16" x 5-1/2" Open Poly Bags, 0.75 mil, Clear (5DRV6)
- STOUT BY ENVISION LLDPE ProPerformance Coreless Bags 60 Gallon Bags Case of 100 bags, 100PK (L3858K65)
- American Moving Supplies Shipping & Packing Bags