Shop All Plastic Bags
American Moving Supplies
140" x 52" Poly Bags Sofa Cover, 3 mil
Mfr # PL1100
Zoro # G6290186
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$206.99
Free 30-Day Returns
Key Features
- Thickness 3 mil
- Hang Hole No
- Size 140" x 52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Moving Supplies
- MFR # PL1100
- Zoro # G6290186
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 140" x 52" |
Details
Item | Poly Bags Sofa Cover |
Thickness | 3 mil |
Hang Hole | No |
Description
Poly Bag Sofa Cover,140 In.x52 In.x3 mil,55rl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15" x 8" Open Poly Bags, 0.60 mil, Clear, PK 1000 (5DRV4)
- PARTNERS BRAND Moving Blankets, Economy, 72" x 80", Blue, 6/Bundle (MB7280E)
- CRAYOLA Markers, Dry-Erase, Washable, Fine, 12/ST, AST PK (CYO985912)
- ZORO SELECT Packing Foam Roll, Perforated, 48" W, Roll Dia.: 34-1/2" (56KZ21)
- BSC PREFERRED 3 x 26'' - 2 Mil Flat Poly Bags, 1000PK (S-6323)
- BSC PREFERRED 8 x 16'' - 4 Mil Flat Poly Bags, 1000PK (S-3153)
- ZORO SELECT 10" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRA5)
- PARTNERS BRAND 12" x 8" x 30" Gusseted Poly Bags, 4 mil, Clear, PK 200 (PB1825)
- FARBER BAG & SUPPLY CO Woven Plastic Bags (26X40 WVN PLSC BAG)
- LK PACKAGING Co Extruded Bottom Gusset Poly Bags On Wicket Dispenser, 9"W x 14"L, 1 Mil, Clear, 1000/Pack (P10F0914+4BGW)
- PARTNERS BRAND 6" x 3" x 15" Poly Bags, 2 mil, Clear, PK 1000 (PB1565)
- American Moving Supplies Plastic Bags