Shop All Plastic Bags
American Moving Supplies
12" x 15" Respiratory Poly Bags, PK 500
Mfr # PL1150
Zoro # G6290247
product price: $76.19
/pk 500, $0.15/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 12" x 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Moving Supplies
- MFR # PL1150
- Zoro # G6290247
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 12" x 15" |
Details
Item | Respiratory Poly Bags |
Hang Hole | No |
Description
Respiratory PolyBag,String,12 In.x15 In.,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 6 x 6 x 6'' Multi-Depth Corrugated Boxes, 25PK (MD666)
- ZORO SELECT Stapler, 100 Sheet, Black/Gray (2WFR7)
- SMEAD Expandable File A-Z 12 x 10", 21 Pocket (70318)
- ACCU-STAMP2 Stamp, Red/Blue, Approved, 1-5/8"x1/2" (035525)
- ZORO SELECT Corrosion Inhibiting Gusseted Bags, PK250 (VBG00226)
- ZORO SELECT 8" x 4" Open Poly Bags, 1.25 mil, Clear (5DTA8)
- C-LINE PRODUCTS Bag, Poly, Zip, Reclose, 6X9 1000PK (CLI47269)
- ZORO SELECT 96" x 54" VCI Bags, 4 mil, Blue (VBG0001)
- ZORO SELECT 24" x 14" Open Poly Bags, 2 mil, Clear (5DGY6)
- PARTNERS BRAND 2" x 2" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3933)
- PARTNERS BRAND 14" x 24" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 250 (PB12016)
- American Moving Supplies Shipping & Packing Bags