Shop All Tray Stands
American Metalcraft
Tray Stand, Black
Mfr # CTS31
Zoro # G5904552
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 31 in
- Color Black
- Material Steel
- Includes Nylon Straps
- Width (In.) 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metalcraft
- MFR # CTS31
- Zoro # G5904552
- UPC # 704339850472
- Country of Origin China
- Category Tray Stands
Dimensions
Height (In.) | 31 in |
Width (In.) | 19 1/2 in |
Depth (In.) | 15 in |
Overall Width | 15 in |
Depth | 15 in |
Overall Height | 31 in |
Details
Item | Tray Stand |
Color | Black |
Material | Steel |
Includes | Nylon Straps |
Product Type | Tray Stand |
Description
Tray Stand, Material Steel, Overall Width 15 in, Includes Black Nylon Straps, Product Type Tray Stand, Color Black, Depth 15 in, Overall Height 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Storage Tray, 7-7/8 x 12-1/4 x 5-3/8 Inches, Yellow (62441S05C)
- DEXTER RUSSELL Paring Knife, 3-1/4" L, SS Blade, Red (15303R)
- CRESTWARE Egg Slicer, 2 In W, Aluminum (EGS)
- PITCO Valve Knob 1-1/4 D, Off-Pilot-On (P6071267)
- AMERICAN METALCRAFT 9 in x 8 in Pizza Stand (190039)
- AMERICAN METALCRAFT 11 Shelf Pizza Pan Rack (19030)
- AMERICAN METALCRAFT Tray Stand, Polished Chrome (TRSD1815)
- WINCO 31 in Chrome Tray Stand (TSY-1A)
- WINCO Pizza Pan Stand (APZT-789)
- CSL Folding Tray Stand, Steel Shelf (1054S-C-1)
- CSL Deluxe Steel Tray Stand, Chrome (1053C-1)
- American Metalcraft Tray Stands