Shop All Easels
American Metalcraft
Sandwich Board, Natural, 30 x 54 In
Mfr # SBSB135
Zoro # G5990546
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Sandwich Board
- Mounting/Mobility Type Portable/Carry
- Adjustable Height Range Not Adjustable
- Overall Height 54 in
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # SBSB135
- Zoro # G5990546
- Country of Origin China
- Category Easels
Dimensions
Adjustable Height Range | Not Adjustable |
Overall Height | 54 in |
Overall Width | 30 in |
Details
Dry Erase Product Grouping | Sandwich Board |
Item | Sandwich Board |
Mounting/Mobility Type | Portable/Carry |
Frame Material | Lacquered Wood |
Frame Color | Natural |
Description
Sandwich Board, Mounting/Mobility Type Portable/Carry, Adjustable Height Range Not Adjustable, Overall Height 54 in, Overall Width 30 in, Frame Material Lacquered Wood, Frame Color Natural, Sandwich Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL Index, 11X8.5, Jan-Dec, Mi 24PK (CRD60318CB)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Black (WL-BK-075-25)
- SCOTCH Carton Tape, Polypropyln, Tan, 48mmx50m, PK6 (371)
- HP Ink Cartridge, Cyan, PK3 (CZ134A)
- AMERICAN METALCRAFT Sandwich Board, Mahogany, 22 x 34 In (SBDM85)
- LEARNING RESOURCES Write-On/Wipe-off Magnetic Demonstration Tabletop Pocket Chart (2699)
- 3M E-A-R Wall Easel, Portable, 3"x15", 2/PK, White 2PK (MMMEH5592PK)
- MASTERVISION Easel, Display, 3 Leg, Lightweight, Silver (FLX09102MV)
- QUARTET Full Size Instant Easel, 62-3/8" Maximum Height, Steel, Black (29E)
- DESIGN TOSCANO Antiquarian Wood Book Easel (MH90438)
- MASTERVISION Telescoping Display Easel, 3 Leg, Silver (FLX09102MV)
- American Metalcraft Easels