Shop All Easels
American Metalcraft
Sandwich Board, Mahogany, 22 x 34 In
Mfr # SBDM85
Zoro # G7472683
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Sandwich Board
- Mounting/Mobility Type Portable/Carry
- Adjustable Height Range Not Adjustable
- Overall Height 34 in
- Overall Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metalcraft
- MFR # SBDM85
- Zoro # G7472683
- UPC # 08717624241178
- Country of Origin China
- Category Easels
Dimensions
Adjustable Height Range | Not Adjustable |
Overall Height | 34 in |
Overall Width | 22 in |
Details
Item | Sandwich Board |
Dry Erase Product Grouping | Sandwich Board |
Mounting/Mobility Type | Portable/Carry |
Frame Material | Lacquered Wood |
Frame Color | Mahogany |
Description
Sandwich Board, Mounting/Mobility Type Portable/Carry, Adjustable Height Range Not Adjustable, Overall Height 34 in, Overall Width 22 in, Frame Material Lacquered Wood, Frame Color Mahogany, Sandwich Board
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 12x9x6-2 in (55NM36)
- AVERY DENNISON Avery, DISPENSER PACK HOLE REINFORCEMENTS, 1/4in DIA, CLEAR5721, 200PK (05721)
- TEACHER CREATED RESOURCES Adhesive Magnetic Squares, 1", PK150 (TCR20814)
- LEE MOISTENER, FINGERTIP, 1.5OZ (LEE12134)
- QUARTET Steel Tripod Display Easel, 72" (21E)
- PACON Pad, Chart, 24X32, 1""Ruld, 70Sh Pk (PAC9770)
- GOWRITE! Dry Erase Table Top Easel Pad, White, 16in x 15in, 10 Sheets (TEP1615)
- ZORO SELECT Folding Dry Erase Easel, 29-1/2 x 42" (1NUR4)
- ELK SIGNATURE Stand Up Straight Easel in Oil Rubbed Bronze (351-10781)
- FLIPSIDE PRODUCTS Flipside Products FLP31200 Dry-Erase Board & Chalkboard Easel - Black & White (FLP31200)
- WINTHER Winther WING2821 Hilltops Nordic Stones Creative Pads - Set of 3 (WING2821)
- American Metalcraft Easels