Shop All Concession Equipment
American Metalcraft
Round Replacement Griddle
Mfr # GS81
Zoro # G5868317
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Carbon Steel
- Outside Dia. (In.) 18 in
- Overall Diameter 18 in
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # GS81
- Zoro # G5868317
- UPC # 704339926931
- Country of Origin China
- Category Concession Equipment
Dimensions
Outside Dia. (In.) | 18 in |
Overall Diameter | 18 in |
Details
Item | Round Griddle |
Color | Black |
Material | Carbon Steel |
NSF Certified | No |
Shape | Round |
Description
Round Griddle, Shape Round, Material Wrought Iron, Overall Height 1 in, Color Black, Product Type Griddle, Overall Diameter 18 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS 15GAL Galv RND Tub (2GS)
- VULCAN HART Thermostat Sp, 3/16 X 10, 36 (00-342027-00008)
- SOLO SOLO® SLO4BR - Cone Water Cups, 4 Oz. Size, 200/Bag (SLO4BR)
- MCCORMICK McCormick Salt Free Signature Seasoning Blend .73g Packets, PK500 (901210146)
- AMERICAN METALCRAFT Replacement Griddle, Full Size (G72)
- AMERICAN METALCRAFT Griddle w/Stand, Full Size (GS27)
- AMERICAN METALCRAFT Round Griddle w/Stand (GS18)
- GREAT NORTHERN POPCORN 30 Hot Dog Roller Machine, 11 Rollers, Sausage Grill, Electric Countertop, Drip Tray, Dual Zones (447961TXY)
- CRETORS Caramel Mix, 42 oz., PK12 (9800)
- CRETORS Popcorn Portion Pack, 12oz, Salt Flvr, PK24 (9830)
- SUPERIOR POPCORN CO Carnival Popcorn Popper Machine With Cart-Makes Approx. 3 Gallons Per Batch-- (8 oz., Red) (554852NTY)
- American Metalcraft Concession Equipment