Shop All Concession Equipment
American Metalcraft
Round Griddle w/Stand
Mfr # GS18
Zoro # G5962381
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Carbon Steel
- Overall Height (In.) 4 in
- Overall Diameter 18 in
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # GS18
- Zoro # G5962381
- UPC # 704339926948
- Country of Origin China
- Category Concession Equipment
Dimensions
Overall Height (In.) | 4 in |
Overall Diameter | 18 in |
Details
Item | Round Griddle |
Color | Black |
Material | Carbon Steel |
NSF Certified | No |
Shape | Round |
Description
Round Griddle, Shape Round, Material Wrought Iron, Overall Height 4 1/4 in, Color Black, Product Type Griddle with Stand, Overall Diameter 18 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Round Unwrapped Toothpicks, PK800 (RH24)
- TABLECRAFT Measuring Cup, 1/4 Cup, Stainless Steel (724A)
- HANDI-FOIL Handi-Foil 12" x 1000 Ft. Standard Foil Roll (11205)
- LUCKY CHARMS Lucky Charms Cereal 1 oz. Bowl, PK96 (16000-31917)
- AMERICAN METALCRAFT Griddle w/Stand, Full Size (GS27)
- AMERICAN METALCRAFT Replacement Griddle, Full Size (G72)
- NESCO Replacement 8" x 20" Bag Rolls, Pack/2 (VS-03R)
- SAN JAMAR Dispenser, Condiment, Stacker For - Part# Sjbds4266 (SJBDS4266)
- GREAT NORTHERN POPCORN 6097 Great Northern Popcorn Red Foundation Popcorn Popper Machine Cart, 8 Ounce (982891VSN)
- KALORIK POPCORN MAKER AIR RED (PCM 43848 R)
- KOOLMORE 22" Countertop Bakery Display Case with Front Curved Glass and Rear Door (DC-1C)
- American Metalcraft Concession Equipment