Shop All Accent Furniture and Storage
American Metalcraft
Riser Set, Bamboo, Natural
Mfr # BAMRN1
Zoro # G6826023
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in, 7 in, 9 in
- Color natural
- Material Bamboo
- Sizes Included (1) 5 in Cube, (1) 7 in Cube, (1) 9 in Cube
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # BAMRN1
- Zoro # G6826023
- UPC # 704339926443
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 5 in, 7 in, 9 in |
Sizes Included | (1) 5 in Cube, (1) 7 in Cube, (1) 9 in Cube |
Details
Color | natural |
Material | Bamboo |
Item | Riser Set |
Number of Pieces | 3 |
Description
Riser Set, Product Type Riser, Color Bamboo, Material Bamboo, Number of Pieces 3, Overall Height 2 1/2 in, 4 3/4 in, 6 3/8 in, Overall Length 5 in, 7 in, 9 in, Overall Width 5 in, 7 in, 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 48" x 19" x 1/2" (810839)
- HON Pedestal Desk, 30 in D X 60" W X 30 in H (H38155.B9.Q)
- FLASH FURNITURE Contemporary Chair, Leather, 17-1/2" to 21" Height, Fixed Arms, Black (BT-9896H-GG)
- KATHY IRELAND Summer-Winter White Goose Feather Pillow, King, PK2 (KI200511K)
- AMERICAN METALCRAFT Riser Set, Wood, Black (RSB1)
- ALATERRE FURNITURE Pomona 48"L Metal and Wood Coffee Table (AMBA1220)
- FLASH FURNITURE Daly Wall Mounted 24in Black Wash Solid Pine Wood Storage Rack with 5 Hooks (HGWA-SCR-5-BLKWSH-GG)
- BAXTON STUDIO Naoki Grey and Walnut Finished Wood 2-Door Shoe Cabinet (168-10758)
- DESIGN TOSCANO Wall Pocket Watch Sculptural Metal Curio Shelves (FU83883)
- ALATERRE FURNITURE Pomona Metal and Wood 2-Shelf End Table, Slate Gray (AMBA02SG)
- KETCHAM 24" x 20" Recessed Mounted Polished Edge Sliding Door Medicine Cabinet (SD-2420R)
- American Metalcraft Accent Furniture and Storage