Shop All Concession Equipment
American Metalcraft
Replacement Griddle, Triangular
Mfr # G777
Zoro # G5998711
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length (In.) 19 1/2 in
- Overall Width (In.) 19 1/2 in
- Type Triangular
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # G777
- Zoro # G5998711
- UPC # 704339924913
- Country of Origin China
- Category Concession Equipment
Dimensions
Overall Length (In.) | 19 1/2 in |
Overall Width (In.) | 19 1/2 in |
Overall Width | 19 1/2 in |
Details
Item | Griddle |
Color | Black |
Type | Triangular |
Material | Carbon Steel |
NSF Certified | No |
Shape | Triangular |
Description
Griddle, Shape Triangular, Overall Length 19 1/2 in, Material Wrought Iron, Color Black, Overall Width 19 1/2 in, Product Type Griddle, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Toggle Switch 1/2 Dpst (340324-00006)
- HOFFMASTER Fashnpoint Guest Towels, 11 1/2 X 15 1/2, White, 6PK (FP1200)
- COMSTOCK CASTLE Pilot Valve 1/8 Mpt X 3/16 Cc (25024)
- CONTINENTAL MANUFACTURING Gasket, 22 1/2 in. x 25 1/2 in. (2-705)
- AMERICAN METALCRAFT Griddle w/Stand, Full Size (GS27)
- AMERICAN METALCRAFT Round Griddle w/Stand (GS18)
- AMERICAN METALCRAFT Replacement Griddle, Full Size (G72)
- CUSIMAX Food Dehydrator , Electric Dryer Dehydrator with Digital Timer & Temperature Control (CMDH-805R)
- SUPERIOR POPCORN CO Superior Popcorn 8 Ounce Popcorn Machine- Electric Countertop Popcorn Maker (Black) (597515HNQ)
- GREAT NORTHERN POPCORN 6098 Great Northern Popcorn Blue Foundation Popcorn Popper Machine Cart, 8 Ounce (338034BHQ)
- WABASH VALLEY FARMS Wabash Valley Farms 23010-D Cooper Plated Stainless Steel Stovetop Popcorn Popper (23010-D)
- American Metalcraft Concession Equipment