Shop All Concession Equipment
American Metalcraft
Replacement Griddle, Full Size
Mfr # G72
Zoro # G6034935
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width (In.) 16 in
- Overall Length (In.) 27 in
- Material Carbon Steel
- Type Full Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # G72
- Zoro # G6034935
- UPC # 789542250325
- Country of Origin China
- Category Concession Equipment
Dimensions
Overall Width (In.) | 16 in |
Overall Length (In.) | 27 in |
Overall Width | 16 in |
Details
Item | Griddle |
Color | Black |
Material | Carbon Steel |
Type | Full Size |
NSF Certified | No |
Shape | Rectangular |
Description
Griddle, Shape Rectangular, Overall Length 27 in, Material Wrought Iron, Overall Height 1 in, Color Black, Overall Width 16 in, Product Type Griddle, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINO Domino Granulated Sugar 1lbs, PK24 (401353)
- ALLIANCE ASSY WIRING HARN HOOD PKG (202229P)
- FAME FABRICS Vest, Unisex, Khaki, V40, 3XL (28676)
- TRUE Gasket(27-7/8" X 63-1/4") For - Part# 953865 (953865)
- AMERICAN METALCRAFT Griddle w/Stand, Full Size (GS27)
- AMERICAN METALCRAFT Round Griddle w/Stand (GS18)
- UNIWORLD Churro Plain Nozzle Adapter (UCM-NZ2)
- VOLLRATH Countertop Induction Range, 1800 Watts (59300)
- KOOLMORE 59" Refrigerated Countertop Condiment Prep Rail Sandwich Prep Station with Stainless Steel Cover (SCDC-6P-SSL)
- CROWN VERITY Hot Dog Steamer (CV-3WHS)
- CUSIMAX Food Dehydrator , Electric Dryer Dehydrator with Digital Timer & Temperature Control (CMDH-805R)
- American Metalcraft Concession Equipment