Shop All Trays and Platters
American Metalcraft
Platter, Rectangle, 18 x 9"
Mfr # CRGT23
Zoro # G4430259
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # CRGT23
- Zoro # G4430259
- UPC # 00704339947684
- Country of Origin China
- Category Trays and Platters
Details
Item | Platter,Rectangle,18 x 9" |
Description
Platter,Rectangle,18 x 9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 48 oz., Pk3 (IB 48)
- CHAMPION - MOYER DIEBEL Gasket, Drain Df M7 (0512536)
- MONIN Monin Granny Smith Apple Syrup 1 Liter Bottle, PK4 (M-FR049F)
- OCEAN SPRAY Ocean Spray 100% Cranberry Juice 10 oz. Bottles, PK24 (00066)
- AMERICAN METALCRAFT Melamine Platter, Flat, 21-1/2" (MEL2113)
- TABLECRAFT Handwoven Basket, Round, Natural, PK12 (1175W)
- HAPCO-ELMAR Essential 10.5x12.5" Rect. Tray W/ Square Corners, Black, PK 36 (R3010BLK)
- MOLDED FIBERGLASS COMPANIES MFG Molded Fiberglass 26 x 18 Off White Fiberglass Component & Food Service Tray (332008-5218)
- CORTECH Food Tray Lid, Rock Insulated, PK10 (2000-CL)
- BAYHEAD PRODUCTS Plastic Tray, 65"x12.5"x1.5", PR (KWT-2)
- HANSEN GLOBAL Hansen Global HR14023 0.25 in. Metric 3 Row Deep; Gray (HR14023)
- American Metalcraft Trays and Platters