Shop All Bakeware
American Metalcraft
Pizza Stone, 13 In dia.
Mfr # STONE13
Zoro # G9721135
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.24 cu ft
- Material Ceramic
- Bakeware and Roast Pans Product Group Pizza Pans and Stones
- Product Type Pizza Stone
- Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # STONE13
- Zoro # G9721135
- UPC # 704339913627
- Country of Origin China
- Category Bakeware
Dimensions
Size | 13 in dia |
Overall Diameter | 13 in |
Details
Item | Pizza Stone |
Capacity | 1.24 cu ft |
Material | Ceramic |
Bakeware and Roast Pans Product Group | Pizza Pans and Stones |
Product Type | Pizza Stone |
Coating | Uncoated |
Dishwasher Safe | No |
Bead Closure | Closed Bead |
Oven Safe | Yes |
Freezer Safe | No |
NSF Certified | No |
Perforation | Solid |
Description
Pizza Stone, Material Ceramic, NSF Certified No, Oven Safe Yes, Product Type Pizza Stone, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 1.24 cu ft, Overall Width Not Applicable, Bead Closure Closed Bead, Overall Diameter 13 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMASTER Combo Pack, Mothers Day, PK250 (856779)
- BROWNE FOODSERVICE Strainer, China Cap , 12", Coarse (S5012C)
- PERK Heavyweight Plastic Cutlery, Fork, White, PK100, 100PK (PK56391)
- GRINDMASTER Glass Tube 5/8 X 8" (X006F)
- AMERICAN METALCRAFT Pizza Stone, 15 x 14 In (STONE14)
- AMERICAN METALCRAFT Pizza Stone, 15 In dia. (STONE15)
- AMERICAN METALCRAFT Pizza Stone, 15 x 12 In (STONE12)
- AMERICAN METALCRAFT 3/4 Qt Stainless Steel Mixing Bowl (SSB75)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 17 In. (TP17)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 13 In. (18713)
- CHICAGO METALLIC Spring Form Cake Pan, 6x3 (40406)
- American Metalcraft Bakeware