Shop All Bakeware
American Metalcraft
Pizza Screen, Aluminum, 8 In.
Mfr # 18708
Zoro # G3003421
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Bakeware and Roast Pans Product Group Pizza Pans and Stones
- Product Type Pizza Screen
- Perforation Perforated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metalcraft
- MFR # 18708
- Zoro # G3003421
- UPC # 704339018209
- Country of Origin India
- Category Bakeware
Dimensions
Size | 8 in |
Overall Diameter | 8 in |
Details
Item | Pizza Screen |
Color | Silver |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Pizza Pans and Stones |
Product Type | Pizza Screen |
Perforation | Perforated |
NSF Certified | No |
Bead Closure | Closed Bead |
Coating | Uncoated |
Oven Safe | Yes |
Dishwasher Safe | No |
Freezer Safe | No |
Description
Pizza Screen, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pizza Screen, Dishwasher Safe No, Freezer Safe No, Perforation Perforated, Capacity 0.4 cu ft, Color Silver, Overall Width Not Applicable, Bead Closure Closed Bead, Overall Diameter 8 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACER PRODUCTS EZ-JECT ASSEMBLY (DLTP9845)
- WILBUR CURTIS Solenoid Valve, Inlet , 120V, 2Gpm (WC-847)
- CAROLINES TREASURES Chihuahua Dog House Collection Kitchen Towel (BB3950KTWL)
- KEEBLER Keebler Zesta Saltines Crackers 4 oz. Sleeve, PK40 (3010021485)
- AMERICAN METALCRAFT 3/4 Qt Stainless Steel Mixing Bowl (SSB75)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 16 In. (18716)
- AMERICAN METALCRAFT Pizza Stone, 13 In dia. (STONE13)
- AMERICAN METALCRAFT Pizza Rack, Chrome Plated (19029)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 18 In. (TP18)
- AMERICAN METALCRAFT Pizza Stone, 15 x 14 In (STONE14)
- CRESTWARE Mixing Bowl, Stainless Steel, 3/4qt (MB00)
- American Metalcraft Bakeware