Shop All Bakeware
American Metalcraft
Pizza Screen, Aluminum, 7 In.
Mfr # 18707
Zoro # G3003415
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Capacity 0.39 cu ft
- Material Aluminum
- Bakeware and Roast Pans Product Group Pizza Pans and Stones
- Product Type Pizza Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metalcraft
- MFR # 18707
- Zoro # G3003415
- UPC # 704339018001
- Country of Origin India
- Category Bakeware
Dimensions
Size | 7 in |
Overall Diameter | 7 in |
Details
Item | Pizza Screen |
Color | Silver |
Capacity | 0.39 cu ft |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Pizza Pans and Stones |
Product Type | Pizza Screen |
Coating | Uncoated |
Oven Safe | Yes |
NSF Certified | No |
Perforation | Perforated |
Freezer Safe | No |
Dishwasher Safe | No |
Bead Closure | Closed Bead |
Description
Pizza Screen, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pizza Screen, Dishwasher Safe No, Freezer Safe No, Perforation Perforated, Capacity 0.39 cu ft, Color Silver, Overall Width Not Applicable, Bead Closure Closed Bead, Overall Diameter 7 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR CONDITIONING PRODUCTS CO Exhaust Shutter (Double Shutter) 42" - 556-STD-42 (556-STD-42)
- VOLLRATH SteelCoat x3 14 in Non-Stick Aluminum Fry Pan (67614)
- ALLIANCE ASSY, LID LOCK CATCH (203573)
- ATOSA CATERING EQUIPMENT Gasket, Ref(24-3/4"X 52-15/16") For Atosa - Part# W0404601 (W0404601)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 15 In. (18715)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 12 In. (18712)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 14 In. (18714)
- AMERICAN METALCRAFT 5 qt Stainless Steel Mixing Bowl (SSB500)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 12 In. (TP12)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 11 In. (TP11)
- CHICAGO METALLIC Sheet Pan, Aluminized Steel, 17-3/4x25-3/4 (41031)
- American Metalcraft Bakeware