Shop All Bakeware
American Metalcraft
Pizza Screen, Aluminum, 18 In.
Mfr # 18718
Zoro # G0473308
original price:
$9.60
30% off
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Bakeware and Roast Pans Product Group Pizza Pans and Stones
- Product Type Pizza Screen
- Freezer Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metalcraft
- MFR # 18718
- Zoro # G0473308
- UPC # 070433902080
- Country of Origin India
- Category Bakeware
Dimensions
Size | 18 in |
Overall Diameter | 18 in |
Details
Item | Pizza Screen |
Color | Silver |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Pizza Pans and Stones |
Product Type | Pizza Screen |
Freezer Safe | No |
Coating | Uncoated |
NSF Certified | No |
Dishwasher Safe | No |
Bead Closure | Closed Bead |
Perforation | Perforated |
Oven Safe | Yes |
Description
Pizza Screen, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pizza Screen, Dishwasher Safe No, Freezer Safe No, Perforation Perforated, Capacity 2.03 cu ft, Color Silver, Overall Width Not Applicable, Bead Closure Closed Bead, Overall Diameter 18 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBERGLO Spark Rod (Midco) (523616)
- TRUE Door Gasket (E934757)
- COMARK Refrigeration Thermomete 2.25 X 2.25", -20 To 80F (RFT2A)
- ARCTIC AIR Evaporator Fan Motor (69451)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 9 In. (18709)
- AMERICAN METALCRAFT Pizza Stone, 15 x 14 In (STONE14)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 10 In. (18710)
- AMERICAN METALCRAFT Pizza Stone, 15 In dia. (STONE15)
- AMERICAN METALCRAFT 5 qt Stainless Steel Mixing Bowl (SSB500)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 14 In. (TP14)
- FLEXIPAN Origine Mini Charl (FP-01071)
- American Metalcraft Bakeware