Shop All Bakeware
American Metalcraft
Pizza Screen, Aluminum, 16 In.
Mfr # 18716
Zoro # G3003500
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Bakeware and Roast Pans Product Group Pizza Pans and Stones
- Product Type Pizza Screen
- Dishwasher Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # 18716
- Zoro # G3003500
- UPC # 704339020400
- Country of Origin India
- Category Bakeware
Dimensions
Size | 16 in |
Overall Diameter | 16 in |
Details
Item | Pizza Screen |
Color | Silver |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Pizza Pans and Stones |
Product Type | Pizza Screen |
Dishwasher Safe | No |
Bead Closure | Closed Bead |
Freezer Safe | No |
Oven Safe | Yes |
Perforation | Perforated |
NSF Certified | No |
Coating | Uncoated |
Description
Pizza Screen, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pizza Screen, Dishwasher Safe No, Freezer Safe No, Perforation Perforated, Capacity 1.61 cu ft, Color Silver, Overall Width Not Applicable, Bead Closure Closed Bead, Overall Diameter 16 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Thermostat S, 3/16 X 11-7/8, 48 (225013015)
- VOLLRATH Covered Ice Cream Pail, 20 qt (59200)
- CAMBRO Hinge Kit (60012)
- ALLIANCE THERMOSTAT-PINK/WHT W/INSTR (D510707P)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 7 In. (18707)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 20 In. (18720)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 8 In. (18708)
- AMERICAN METALCRAFT Pizza Rack, Chrome Plated (19029)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 15 In. (18715)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 19 In. (TP19)
- KALORIK 1 waffle Silver Aluminum Belgian Waffle Maker (WM 43981 S)
- American Metalcraft Bakeware