Shop All Bakeware
American Metalcraft
Pizza Rack, Chrome Plated
Mfr # 19029
Zoro # G6010882
original price:
$62.17
12% off
new price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 in x 12 in x 27 1/2 in
- Color Silver
- Capacity 2.79 cu ft
- Overall Length 12 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # 19029
- Zoro # G6010882
- UPC # 070433904800
- Country of Origin China
- Category Bakeware
Dimensions
Size | 12 in x 12 in x 27 1/2 in |
Overall Length | 12 in |
Details
Item | Pizza Rack |
Color | Silver |
Capacity | 2.79 cu ft |
Material | Stainless Steel |
Bakeware and Roast Pans Product Group | Pizza Pans and Stones |
Product Type | Pizza Rack |
Freezer Safe | No |
Bead Closure | Closed Bead |
NSF Certified | No |
Oven Safe | No |
Perforation | Solid |
Coating | Uncoated |
Dishwasher Safe | No |
Description
Pizza Rack, Material Stainless Steel, NSF Certified No, Oven Safe No, Product Type Pizza Rack, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 2.79 cu ft, Color Silver, Overall Length 12 in, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Ice Tote System, Blue (SI8500)
- SMITHS Deluxe Pull-Thru Knife & Scissor Sharpener (50101)
- PROPLUS 3/4 x 5 ft. Washing Machine Drain Hose (83301)
- TRIPLETT Pocket Thermometer for Food/Air/Liquids (TMP10)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 19 In. (TP19)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 13 In. (18713)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 11 In. (18711)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 10 In. (18710)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 13 In. (TP13)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 17 In. (TP17)
- WILTON SPRINGFORM PAN 10"" (2105-982)
- American Metalcraft Bakeware