Shop All Baking Utensils
American Metalcraft
Pizza Peel, Brown, 64 In.
Mfr # 6412
Zoro # G6036791
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Overall Width 12 in
- Overall Length 64 in
- Material Aluminum/Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # 6412
- Zoro # G6036791
- UPC # 070433908860
- Country of Origin United States
- Category Baking Utensils
Dimensions
Overall Width | 12 in |
Overall Length | 64 in |
Details
Color | Brown |
Item | Pizza Peel |
Material | Aluminum/Wood |
Handle Material | Wood |
NSF Certified | Yes |
Blade Shape | Square |
Perforated | Solid |
Description
Pizza Peel, Blade Shape Square, Handle Material Wood, Blade Width 12 in, Blade Length 14 in, Blade Material Aluminum, Handle Length 50 in, Perforated Solid, Product Type Pizza Peel, Overall Length 64 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Pan Liner, Handi-SZ 16.38" x 12.1, PK1000 (HS1000)
- WALCO Dinner Knife, Length 8 1/4 In, PK12 (WLPAC24)
- MONTAGUE Burner Indicator Light 28 Volt (25872-5)
- VOLLRATH Slotted Spoon, 13 In (46976)
- AMERICAN METALCRAFT Pizza Peel, Silver, 30 In. (ITP1413)
- AMERICAN METALCRAFT 6 Wheel Dough Divider (MWPC6X2)
- AMERICAN METALCRAFT Pizza Peel, Brown, 26 In. (2512)
- AMERICAN METALCRAFT Pizza Peel Rack (WPH45153)
- AMERICAN METALCRAFT Pizza Peel, Brown, 52 In. (5212)
- AMERICAN METALCRAFT Pizza Peel, Brown, 35-1/2 In. (3512)
- CRESTWARE Spatula, Plastic, 14 In, PK12 (PS135)
- American Metalcraft Baking Utensils