Shop All Baking Utensils
American Metalcraft
Pizza Peel, Brown, 52 In.
Mfr # 5212
Zoro # G6036931
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 52 in
- Color Brown
- Material Aluminum/Wood
- Overall Width 12 in
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metalcraft
- MFR # 5212
- Zoro # G6036931
- UPC # 704339082200
- Country of Origin United States
- Category Baking Utensils
Dimensions
Overall Length | 52 in |
Overall Width | 12 in |
Details
Color | Brown |
Material | Aluminum/Wood |
Item | Pizza Peel |
Handle Material | Wood |
Perforated | Solid |
NSF Certified | Yes |
Blade Shape | Square |
Description
Pizza Peel, Blade Shape Square, Handle Material Wood, Blade Width 12 in, Blade Length 14 in, Blade Material Aluminum, Handle Length 38 in, Perforated Solid, Product Type Pizza Peel, Overall Length 52 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Dough Cutter/Scraper 6 In X 3 In (19783)
- HENNY PENNY Power Switch (72277)
- ALLPOINTS Pilot Burner (951744)
- ELECTROLUX Light Bulb (5304461116)
- AMERICAN METALCRAFT Pizza Peel, Brown, 35-1/2 In. (3512)
- AMERICAN METALCRAFT Pizza Peel Rack (WPH45153)
- AMERICAN METALCRAFT Dough Docker, 5 In. (DD5704)
- AMERICAN METALCRAFT Pizza Peel, Brown, 64 In. (6412)
- AMERICAN METALCRAFT Dough Docker, 2-1/2 In. (DD5275)
- AMERICAN METALCRAFT Pizza Peel, Brown, 26 In. (2512)
- VOLLRATH French Whip, L 12 In, Aqua (47091)
- American Metalcraft Baking Utensils