Shop All Baking Utensils
American Metalcraft
Pizza Peel, Brown, 35-1/2 In.
Mfr # 3512
Zoro # G7484416
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Wood
- Overall Length 35 1/2 in
- Color Brown
- Overall Width 12 in
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metalcraft
- MFR # 3512
- Zoro # G7484416
- UPC # 704339069409
- Country of Origin United States
- Category Baking Utensils
Dimensions
Overall Length | 35 1/2 in |
Overall Width | 12 in |
Details
Material | Aluminum/Wood |
Color | Brown |
Item | Pizza Peel |
Handle Material | Wood |
Perforated | Solid |
NSF Certified | Yes |
Blade Shape | Square |
Description
Pizza Peel, Blade Shape Square, Handle Material Wood, Blade Width 12 in, Blade Length 14 in, Blade Material Aluminum, Handle Length 21 1/2 in, Perforated Solid, Product Type Pizza Peel, Overall Length 35 1/2 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONIN Monin Kosher Strawberry 1 Liter Bottle, PK4 (M-FR042F)
- CHEF CRAFT Bottle Opener 2 Piece (21297)
- SCOTSMAN Splash Curtain (02-4707-01)
- IMPERIAL COOKING EQUIPMENT Pressure Regulator 3/4" Lp (1051)
- AMERICAN METALCRAFT Pizza Peel, Brown, 52 In. (5212)
- AMERICAN METALCRAFT Pizza Peel, Brown, 26 In. (2512)
- AMERICAN METALCRAFT Dough Docker, 5 In. (DD5704)
- AMERICAN METALCRAFT Pizza Peel, Brown, 64 In. (6412)
- AMERICAN METALCRAFT Dough Docker, 2-1/2 In. (DD5275)
- AMERICAN METALCRAFT Pizza Peel Rack (WPH45153)
- VOLLRATH Scraper Shaped Spatula (52023)
- American Metalcraft Baking Utensils