Shop All Baking Utensils
American Metalcraft
Pizza Peel, Brown, 26 In.
Mfr # 2512
Zoro # G5293294
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 12 in
- Material Aluminum/Wood
- Overall Length 26 in
- Color Brown
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # 2512
- Zoro # G5293294
- UPC # 704339060208
- Country of Origin United States
- Category Baking Utensils
Dimensions
Overall Width | 12 in |
Overall Length | 26 in |
Details
Material | Aluminum/Wood |
Item | Pizza Peel |
Color | Brown |
Handle Material | Wood |
NSF Certified | Yes |
Perforated | Solid |
Blade Shape | Square |
Description
Pizza Peel, Blade Shape Square, Handle Material Wood, Blade Width 12 in, Blade Length 14 in, Blade Material Aluminum, Handle Length 12 in, Perforated Solid, Product Type Pizza Peel, Overall Length 26 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING KOOKER Stuffed Bell Pepper and Tomato Rack (9BPR)
- FAME FABRICS Counter Coat, Male, Royal Blue, K73, SM (88318)
- BAXTER Lens Oven Lamp For V757 Base (01-1000V7-00058)
- HATCO Speed Control Knob 1-1/2 D, Pointer (05.30.019)
- AMERICAN METALCRAFT Dough Docker, 5 In. (DD5704)
- AMERICAN METALCRAFT Pizza Peel, Brown, 52 In. (5212)
- AMERICAN METALCRAFT Pizza Peel Rack (WPH45153)
- AMERICAN METALCRAFT Pizza Peel, Brown, 35-1/2 In. (3512)
- AMERICAN METALCRAFT Pizza Peel, Silver, 30 In. (ITP1413)
- AMERICAN METALCRAFT Dough Docker, 2-1/2 In. (DD5275)
- RUBBERMAID COMMERCIAL Cold Food Scraper, 9 1/2 In (FG1901000000)
- American Metalcraft Baking Utensils