Shop All Bakeware
American Metalcraft
Pizza Pan, Wide Rim, 18 In.
Mfr # TP18
Zoro # G1980791
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Type Wide Rim
- Material Aluminum
- Gauge 18
- Bakeware and Roast Pans Product Group Pizza Pans and Stones
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # TP18
- Zoro # G1980791
- UPC # 704339783602
- Country of Origin India
- Category Bakeware
Dimensions
Size | 18 in |
Overall Diameter | 18 in |
Details
Item | Pizza Pan |
Color | Silver |
Type | Wide Rim |
Material | Aluminum |
Gauge | 18 |
Bakeware and Roast Pans Product Group | Pizza Pans and Stones |
Product Type | Pizza Pan |
Perforation | Solid |
Bead Closure | Closed Bead |
NSF Certified | No |
Coating | Uncoated |
Oven Safe | Yes |
Freezer Safe | No |
Dishwasher Safe | No |
Description
Pizza Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pizza Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 1.05 cu ft, Color Silver, Overall Width Not Applicable, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter 18 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVERAGE-AIR Fan Blade (405-033A)
- LODGE GRIDDLE CST IRN 10.5X20"" (LPG13)
- DELFIELD Gasket, 24 in. x 24 7/8 in. (1701185)
- MERCER CUTLERY Turner, 6x3 (M18720)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 12 In. (TP12)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 9 In. (TP9)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 19 In. (TP19)
- AMERICAN METALCRAFT 3/4 Qt Stainless Steel Mixing Bowl (SSB75)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 9 In. (18709)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 18 In. (18718)
- CHICAGO METALLIC Round Cake Pan, Plain, 14x2 (41420)
- American Metalcraft Bakeware