Shop All Bakeware
American Metalcraft
Pizza Pan, Wide Rim, 17 In.
Mfr # TP17
Zoro # G3003397
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Type Wide Rim
- Material Aluminum
- Bakeware and Roast Pans Product Group Pizza Pans and Stones
- Gauge 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # TP17
- Zoro # G3003397
- UPC # 070433931844
- Country of Origin India
- Category Bakeware
Dimensions
Size | 17 in |
Overall Diameter | 17 in |
Details
Item | Pizza Pan |
Color | Silver |
Type | Wide Rim |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Pizza Pans and Stones |
Gauge | 18 |
Product Type | Pizza Pan |
Bead Closure | Closed Bead |
Perforation | Solid |
Coating | Uncoated |
Freezer Safe | No |
Oven Safe | Yes |
NSF Certified | No |
Dishwasher Safe | No |
Description
Pizza Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pizza Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 0.93 cu ft, Color Silver, Overall Width Not Applicable, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter 17 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Chef Knife, 9 In (M22609)
- ACURITE Digital Meat Thermometer W/ Wirless Display and Time Left to Cook (01185M)
- COMPONENT HARDWARE Cartridge, Compression, Hot, L (KL50-Y007)
- KIKKOMAN Kikkoman Rice Vinegar 1 gal. Jug, PK4 (02020)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 14 In. (TP14)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 15 In. (TP15)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 19 In. (TP19)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 18 In. (TP18)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 12 In. (TP12)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 18 In. (18718)
- TABLECRAFT Square Melamine Skillet, 5" (MSSKLT5)
- American Metalcraft Bakeware