Shop All Bakeware
American Metalcraft
Pizza Pan, Wide Rim, 15 In.
Mfr # TP15
Zoro # G3003388
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Type Wide Rim
- Material Aluminum
- Bakeware and Roast Pans Product Group Pizza Pans and Stones
- Gauge 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # TP15
- Zoro # G3003388
- UPC # 704339782803
- Country of Origin India
- Category Bakeware
Dimensions
Size | 15 in |
Overall Diameter | 15 in |
Details
Item | Pizza Pan |
Color | Silver |
Type | Wide Rim |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Pizza Pans and Stones |
Gauge | 18 |
Product Type | Pizza Pan |
Coating | Uncoated |
NSF Certified | No |
Bead Closure | Closed Bead |
Perforation | Solid |
Dishwasher Safe | No |
Oven Safe | Yes |
Freezer Safe | No |
Description
Pizza Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pizza Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 0.98 cu ft, Color Silver, Overall Width Not Applicable, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter 15 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES Pump Seal Kit (11/07) (00206.30)
- JACKSON Thermostat (5930-510-03-79)
- GENERAL MILLS Chex Mix, Traditional, 8 PK (SN11603)
- ALLIANCE KIT, TLW LID LOCK (205222)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 19 In. (TP19)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 18 In. (TP18)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 13 In. (TP13)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 11 In. (TP11)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 8 In. (18708)
- AMERICAN METALCRAFT Pizza Stone, 15 x 14 In (STONE14)
- VOLLRATH False Bottom, Fourth-Size, 8-3/8 x 4-1/16 (20400)
- American Metalcraft Bakeware