Shop All Bakeware
American Metalcraft
Pizza Pan, Wide Rim, 13 In.
Mfr # TP13
Zoro # G3003379
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Type Wide Rim
- Material Aluminum
- Bakeware and Roast Pans Product Group Pizza Pans and Stones
- Gauge 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # TP13
- Zoro # G3003379
- UPC # 704339782209
- Country of Origin India
- Category Bakeware
Dimensions
Size | 13 in |
Overall Diameter | 13 in |
Details
Item | Pizza Pan |
Color | Silver |
Type | Wide Rim |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Pizza Pans and Stones |
Gauge | 18 |
Product Type | Pizza Pan |
Bead Closure | Closed Bead |
Oven Safe | Yes |
Perforation | Solid |
Freezer Safe | No |
Dishwasher Safe | No |
NSF Certified | No |
Coating | Uncoated |
Description
Pizza Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pizza Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 1.53 cu ft, Color Silver, Overall Width Not Applicable, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter 13 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Bjb Light 240Volt 240V (00-959957-00001)
- VULCAN HART Heating Element - 120V/1Kw (960562)
- GLOBE FOOD EQUIPMENT Knob - Knife Cover Release (M00222)
- SPLENDA Splenda Granular 9.7 oz., PK8 (SP82101001)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 18 In. (TP18)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 16 In. (TP16)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 12 In. (TP12)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 9 In. (18709)
- AMERICAN METALCRAFT Pizza Stone, 13 In dia. (STONE13)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 9 In. (TP9)
- CHICAGO METALLIC Round Cake Pan, Glazed, 10x2 (41025)
- American Metalcraft Bakeware