Shop All Knives & Cutlery
American Metalcraft
Pizza Knife, 20 In.
Mfr # PKR20
Zoro # G7583265
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless Steel
- Color Black
- Handle Color Brown
- Blade Length 20 in
- Body Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metalcraft
- MFR # PKR20
- Zoro # G7583265
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Blade Length | 20 in |
Handle Length | 21 1/2 in |
Details
Item | Pizza Rocker Knife |
Blade Material | Stainless Steel |
Color | Black |
Handle Color | Brown |
Body Material | Stainless steel |
Handle Material | Nylon |
NSF Certified | No |
Product Type | Pizza Rocker Knife |
Number of Blades | 1 |
Description
Pizza Rocker Knife, Handle Material Nylon, Number of Handles 2, Number of Blades 1, Blade Length 20 in, Product Type Pizza Rocker Knife, Blade Diameter Not Applicable, Blade Material Stainless Steel, Handle Color Brown, Handle Length 21 1/2 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Frying Pan w/Coating, 14-1/2 In., Aluminum (FRY14SH)
- ELECTROLUX Door Frame (134550700)
- MANITOWOC ICE Water Curtain (4010989)
- FRIGIDAIRE Adjustable-Feet (216396900)
- BAREBONES LIVING No. 7 Nakiri Knife (CKW-493)
- DEXTER RUSSELL Stiff Boning Knife 6 In (02473)
- MERCER CUTLERY Bread Knife, 8 In (M22508)
- EMI YOSHI EMI Yoshi EMI-GWFKN Glimmerware Salad Fork-Dinner Knife Rolled Cutlery Kit - Pack of 100 - Silver (EMI-GWFKN)
- DEXTER RUSSELL 3 1/4 in Paring Knife (SG104B-PCP)
- MERCER CUTLERY Knife Case Set, 10 Piece Set (M21810)
- DEXTER RUSSELL Bread Knife, 8" L, SS Blade, Blue (13313C)
- American Metalcraft Knives & Cutlery