Shop All Peelers, Cutters and Slicers
American Metalcraft
Pizza Cutting Board, 6 Slice
Mfr # MPCUT6
Zoro # G6001107
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in
- Color Brown
- Features 6-slice
- Standards NSF and USDA Listed
- Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # MPCUT6
- Zoro # G6001107
- UPC # 704339813842
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Dimensions
Length | 20 in |
Width | 20 in |
Details
Item | Pizza Cutting Board |
Color | Brown |
Features | 6-slice |
Standards | NSF and USDA Listed |
Thickness | 1/4 in |
NSF Certified | Yes |
Product Type | Pizza Cutting Board |
Description
Pizza Cutting Board, Color Brown, Overall Length 20 in, Overall Width 20 in, Features 4 or 8-Slice Pizza Cutting Guide, Made of NSF and USDA-Listed Material, NSF Certified Yes, Product Type Pizza Cutting Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Sheet Pan Full 18 Ga Alum (178260)
- BUNN Tube Sight Gauge 10G (54531.0003)
- KEATING 010212 Fill Sensor (HP010212)
- EVERPURE CtosQcr (300-05832)
- AMERICAN METALCRAFT 5 in Pizza Cutter (PPC5)
- AMERICAN METALCRAFT 4 in Green Pizza Cutter (PIZG3)
- AMERICAN METALCRAFT Aluminum Egg Slicer (ES474)
- AMERICAN METALCRAFT 4 in White Pizza Cutter (PIZW1)
- AMERICAN METALCRAFT 3 in Aluminum Biscuit Cutter (13005)
- AMERICAN METALCRAFT Pizza Cutter, 4 In. (PC7400)
- DEXTER RUSSELL S191H 3In. Boning Hook 5/16In. Dia. (09123)
- American Metalcraft Peelers, Cutters and Slicers