Shop All Peelers, Cutters and Slicers
American Metalcraft
Pizza Cutter, 4 In.
Mfr # PC7400
Zoro # G5293285
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 4 in
- Body Material Stainless steel
- Handle Material Wood
- NSF Certified No
- Blade Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # PC7400
- Zoro # G5293285
- UPC # 704339470403
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Blade Length | 4 in |
Blade Diameter | 4 in |
Details
Item | Pizza Cutter Wheel |
Body Material | Stainless steel |
Handle Material | Wood |
NSF Certified | No |
Number of Blades | 1 |
Description
Pizza Cutter Wheel, Handle Material Wood, Number of Handles 1, Number of Blades 1, Blade Length 4 in, Product Type Pizza Cutter Wheel, Blade Diameter 4 in, Blade Material Stainless Steel, Handle Color Brown, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTAINER Cup, Foam, 6 Oz. 40PK (DCC6J6)
- CHOICE 7'' Round Foil-Laminated Board Lid, 500PK (612527L)
- DANBY Beverage Center (DBC026A1BSSDB)
- GOOD COOK CAKE PAN 9in. Xin. 13in. (4010)
- AMERICAN METALCRAFT Pizza Cutting Board, 4 or 8 Slice (MPCUT4)
- AMERICAN METALCRAFT 6 in Dough Cutter (DS6706)
- AMERICAN METALCRAFT 3 in Aluminum Biscuit Cutter (13005)
- AMERICAN METALCRAFT Pizza Cutter, 2-1/2 In. (PC7250)
- AMERICAN METALCRAFT Aluminum Egg Slicer (ES474)
- AMERICAN METALCRAFT 4 in Green Pizza Cutter (PIZG3)
- DEXTER RUSSELL Broiler Fork 22 In (14050)
- American Metalcraft Peelers, Cutters and Slicers