Shop All Food Bags
American Metalcraft
Pizza Bag, Holds Two 22 In Pizzas
Mfr # PB2400
Zoro # G5903685
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Number of Compartments 1
- External Dimensions W x D x H 24 x 24 x 4 in
- Material vinyl
- Holding Capacity Two-22 in Pizzas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metalcraft
- MFR # PB2400
- Zoro # G5903685
- UPC # 704339469803
- Country of Origin China
- Category Food Bags
Dimensions
External Dimensions W x D x H | 24 x 24 x 4 in |
Overall Length | 24 in |
Overall Width | 24 in |
Overall Height | 4 in |
Details
Color | Red |
Number of Compartments | 1 |
Material | vinyl |
Holding Capacity | Two-22 in Pizzas |
Item | Pizza Delivery Bag |
Machine Washable | No |
Bag Type | Pizza Bag |
NSF Certified | No |
Interior Material | Nylon |
Insulation Material | Foam |
Exterior Material | Vinyl |
Insulated | Yes |
Description
Pizza Delivery Bag, Overall Length 24 in, Overall Width 24 in, Overall Height 4 in, Insulation Material Foam, Insulated Yes, Interior Material Nylon, Machine Washable No, Bag Type Pizza Bag, Product Type Pizza Delivery Bag, Color Red, Exterior Material Vinyl, Holding Capacity (2) 22 in Pizza Boxes, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC THERMAL CUTOUT OVEN (A61454000AP)
- FINELINE SETTINGS Fineline Settings 5320-BK Black 320 oz. PET Serving Bowl (5320-BK)
- MIDDLEBY Door Interlock Switch 1/2 X 1-1/2 2 Pole (28021-0047)
- ALLPOINTS Orifice 3/8 - 27 #72, 1-3/8 L (262272)
- RELOC ZIPPIT Freezer Bag, Gallon, Zip, 10.56"x 11", PK250 (ZP-FREEZER-GAL)
- ZORO SELECT Sandwich Bag, 6-3/4"L x 6-3/4"W, PK2000 (3CTZ2)
- BOARDWALK Reclosable Food Storage Bag, Sandwich, 1.15mil, 6.5"x5.89", Clr, PK500 (BWKSANDWICHBAG)
- GENUINE JOE Food Storage Bags 1 gal, PK360 (11574CT)
- INTEPLAST GROUP Food Bags, 1 qt, 0.68 mil, 4" x 12", Clear, PK1000 (PB040212)
- ZIPLOC Resealable Sandwich Bags, 1.2 mil, 6.5" x 5.88", Clear, PK480 PK (315882)
- LK PACKAGING Performance Seal Top Bags, Pint, 6"W x 8"L, Clear, 2 Mil, 1000/Pack (F20608PT)
- American Metalcraft Food Bags