American Metalcraft

NDSL59 Wrought Iron Leaf Guest Towel Holder - 8 3/4'' x 5'' x 4 1/2''


product price: $1.59
/ea
Sold in multiples of 5 for $7.95

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide guests in your restaurant country club spa and hotel bathrooms with easy unrestricted access to guest towels with this American Metalcraft NDSL59 wrought iron towel holder. In addition to a stylish and attractive leaf design wrought iron construction is paired with a black powder-coated finish to ensure long-lasting durability in any environment. Both sleek and space-efficient this holder fits neatly beside any bathroom sink for extra convenient use.The basket's raised bottom increases sanitation by keeping towels from touching the surface. Plus its open design allows for effortless monitoring of your towel supply while also making it easy to refill and clean. For added versatility it could also be used to create an eye-catching napkin display at your coffee shop restaurant cafe or diner. No matter the application this decorative product will instantly add practicality and upscale style to your operation.Overall Dimensions:Length: 8 3/4''Width: 5''Height: 4 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.