Shop All Trays and Platters
American Metalcraft
Melamine Platter, Rectangle, White, 18"
Mfr # MEL23
Zoro # G4430627
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Melamine
- Handle Included No
- NSF Certified No
- Product Type Platter
- Overall Length 18 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # MEL23
- Zoro # G4430627
- Country of Origin China
- Category Trays and Platters
Dimensions
Overall Length | 18 1/4 in |
Details
Item | Rectangular Platter |
Material | Melamine |
Handle Included | No |
NSF Certified | No |
Product Type | Platter |
Pattern | Melamine |
Description
Rectangular Platter, Product Type Platter, Diameter Not Applicable, Features Smaller Size for Entree Service, Handle Included No, Material Melamine, Overall Height 1 7/8 in, Overall Length 18 1/4 in, Overall Width 9 in, NSF Certified No, Pattern Melamine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Pizza Blade Only 5 In (18020)
- MERCER CUTLERY Spreader, Wavy Edge, 3 1/2 In (M18780)
- BOARDWALK Aluminum Foil Roll, Standard, 18"x500ft. (BWK 7114)
- NORLAKE Solenoid Valve, #E3S130 3/8" (169487)
- AMERICAN METALCRAFT Melamine Platter, Flat, 21-1/2" (MEL2113)
- TOTELINE Nesting Pan, 13-1/8" Inside Width, Gray (3300085136)
- BAYHEAD PRODUCTS Plastic Tray, 39"x18.75"x1.5" (BC-36)
- TABLECRAFT Cake Stand/Cover Set, 12.75"X13.75" H (821422)
- BAYHEAD PRODUCTS Plastic Tray, 53"x33"x3" (WT-53)
- TABLECRAFT Display Stand, 17.3x8x18", Acacia/Metal (10718)
- HAPCO-ELMAR Essential 10.5x13.75" Rect. Tray W/ Round Corners, Black, PK 36 (R3000BLK)
- American Metalcraft Trays and Platters