Shop All Trays and Platters
American Metalcraft
Melamine Platter, Rectangle, White, 14"
Mfr # MEL19
Zoro # G4430636
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Melamine
- NSF Certified No
- Pattern Melamine
- Product Type Platter
- Handle Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # MEL19
- Zoro # G4430636
- UPC # 00704339921226
- Country of Origin China
- Category Trays and Platters
Dimensions
Overall Length | 14 1/8 in |
Details
Item | Rectangular Platter |
Material | Melamine |
NSF Certified | No |
Pattern | Melamine |
Product Type | Platter |
Handle Included | No |
Description
Rectangular Platter, Product Type Platter, Diameter Not Applicable, Features Smaller Size for Entree Service, Handle Included No, Material Melamine, Overall Height 1 3/8 in, Overall Length 14 1/8 in, Overall Width 7 1/2 in, NSF Certified No, Pattern Melamine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Door Hinge Brass 4 In (N830-231)
- VULCAN HART Thermostatrx, 3/8 X 6, 24 For - Part# Vh411506-8 (VH411506-8)
- BUNN Air Pump Assembly with Leads (38316.1000)
- MERCER CUTLERY Turner, 5x3 (M18340)
- AMERICAN METALCRAFT Melamine Platter, Flat, 21-1/2" (MEL2113)
- TABLECRAFT Handwoven, Oblong Basket, PK12 (1118W)
- CRESTWARE Platter, 9-5/8 x 8 In., Assorted, PK24 (BP51)
- BAYHEAD PRODUCTS Plastic Tray, 43"x30.5"x2.5" (PBL-9)
- HAPCO-ELMAR Essential 10.5x13.75" Rect. Tray W/ Round Corners, Graphite, PK 36 (R3000GRPH)
- TABLECRAFT Tray, Round, 22 In (M22)
- YUKON GLORY 2/3 sized Serving Tray & Wide Pan (YG-666)
- American Metalcraft Trays and Platters