Shop All Trays and Platters
American Metalcraft
Melamine Faux Slate Platter, 14-1/2"
Mfr # FSLT14
Zoro # G4430356
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Melamine
- Handle Included No
- Pattern Melamine
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # FSLT14
- Zoro # G4430356
- UPC # 00704339941965
- Country of Origin China
- Category Trays and Platters
Dimensions
Overall Length | 14 1/2 in |
Details
Item | Faux Slate Platter |
Color | Black |
Material | Melamine |
Handle Included | No |
Pattern | Melamine |
NSF Certified | No |
Product Type | Platter |
Description
Faux Slate Platter, Product Type Platter, Color Black, Diameter Not Applicable, Handle Included No, Material Melamine, Overall Height 1/4 in, Overall Length 14 1/2 in, Overall Width 14 1/2 in, NSF Certified No, Pattern Melamine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Condiment Pump, Chrome (P4000)
- OMEGA NATIONAL PRODUCTS Cutting Board 20 in W x 23-1/2 in D x 3/4 in T, Solid Rubberwood Center (67.BB2020MUF5)
- WESTWARD Tool Holder, Poly, 4-1/4 x2 x 7-1/4 In, Blk (13T124)
- CLASSIC CUISINE 6 qt Stainless Steel Stock Pot with Lid (82-KIT1050)
- AMERICAN METALCRAFT Melamine Platter, Flat, 21-1/2" (MEL2113)
- CAMBRO 18 in x 14 in Sherwood Green Fast Food Tray (1418FF119)
- WORLD TABLEWARE World Tableware 11.5" Undecorated Kingsmen Platter, PK12 (NR-13)
- ALMORE INDUSTRIES Tray Amenity, Oval 25/Cs Frosted, 25PK (TRY-AM-025)
- LITTLE BUTLER PVC Serving Tray, Wicker - Small (TRAYSWICK)
- CRESTWARE Platter, 8-3/8 x 6 In., Bone White, PK36 (RE54)
- TABLECRAFT Handwoven Srvng Bskt, Oval, 7"X5"X2", PK12 (1171W)
- American Metalcraft Trays and Platters