Shop All Serving Plates and Bowls
American Metalcraft
Melamine Bowl, Square, 8 x 2"
Mfr # MELSQ8
Zoro # G4430828
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # MELSQ8
- Zoro # G4430828
- Country of Origin China
- Category Serving Plates and Bowls
Details
Item | Melamine Bowl,Square,8 x 2" |
Description
Melamine Bowl,Square,8 x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE KIT SHOCK ABSORBER-TUB (800622P)
- FETCO Spray Dome Assy, Cascase For - Part# 1102-00043-00 (1102-00043-00)
- CONTINENTAL REFRIGERATION Hinge Assembly (CNTCRC-20208OLD)
- BIG TRAIN Big Train Shaken Lemonade Drink Mix 2lbs, PK5 (BT.741400)
- AMERICAN METALCRAFT Insulated Bowl, 2-1/2" x 5" Silver (SW4)
- AMERICAN METALCRAFT Insulated Bowl, 4" x 10" Silver (DWB10)
- TABLECRAFT Melamine Bowl, Black, 8" dia., PK12 (282B)
- ITI Salad Bowl, 55 oz., Ceramic American White PK12 (RO-46)
- DIAMOND STAR Diamond Star 64097 5 x 10.5 in. Footed Bowl; Clear (64097)
- ITI Fruit Bowl, 8 oz., Ceramic Bright White PK36 (EL-11)
- MANHATTAN COMFORT Coup 12 Large Dinner 8.46" Soup Bowls in Blue and Yellow (2-EM05-4676)
- American Metalcraft Serving Plates and Bowls