Shop All Serving Plates and Bowls
American Metalcraft
Melamine Bowl, Square, 7"
Mfr # MELSQ73
Zoro # G4430925
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Melamine
- Handle Included No
- Product Type Bowl
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # MELSQ73
- Zoro # G4430925
- UPC # 00704339922193
- Country of Origin China
- Category Serving Plates and Bowls
Details
Item | Melamine Bowl,Square,7" |
Color | White |
Material | Melamine |
Handle Included | No |
Product Type | Bowl |
NSF Certified | No |
Description
Melamine Bowl,Square,7 In., Handle Included No, Product Type Bowl, Capacity 58 oz, Color White, Material Melamine, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE MANUFACTURING Chute, Discharge (175340)
- NUSTEEL Nusteel TG-916AC-2 2 qt. Etched Antique Copper Canister (TG-916AC-2)
- ALL SPORT Sports Drink Mix, Sugar Free, Orange (10125037)
- OXO INTERNATIONAL Oxo Flex Pancake Turner (1071533)
- AMERICAN METALCRAFT Insulated Bowl, 2-1/2" x 5" Silver (SW4)
- AMERICAN METALCRAFT Insulated Bowl, 4" x 10" Silver (DWB10)
- ONEIDA HOSPITALITY Eclipse Plate 10.25 In 12PK (F1100000149)
- WINCO 10 in Woven Wood Salad Bowl (WWB-10)
- RACHAEL RAY Rachael Ray 57231 Rectangular Platter; 8 in. by 12 in.; Agave Blue (57231)
- TABLECRAFT Undercounter Bus Tub, Grey, 21"X12"X6" (1527G)
- COMIDA Moscow Mule Mug, Copper Plated (CO2535355)
- American Metalcraft Serving Plates and Bowls