Shop All Serving Plates and Bowls
American Metalcraft
Melamine Bowl, Square, 5"
Mfr # MELSQ53
Zoro # G4430931
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Melamine
- NSF Certified No
- Handle Included No
- Product Type Bowl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # MELSQ53
- Zoro # G4430931
- UPC # 00791769397912
- Country of Origin China
- Category Serving Plates and Bowls
Details
Item | Melamine Bowl,Square,5" |
Color | White |
Material | Melamine |
NSF Certified | No |
Handle Included | No |
Product Type | Bowl |
Description
Melamine Bowl,Square,5 In., Handle Included No, Product Type Bowl, Capacity 23 oz, Color White, Material Melamine, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER HOFFMANN Hi-Limit - Auto Reset (18600-0061)
- TRUE Stationary 1-420 Lampholder (923686)
- OCEAN SPRAY Ocean Spray Cranberry Jellied Sauce 117 oz., PK6 (01400)
- OHAUS Food Prcssng Scale, SS, 0.002kg/0.001 lb. (V22XWE15T)
- AMERICAN METALCRAFT Insulated Bowl, 2-1/2" x 5" Silver (SW4)
- AMERICAN METALCRAFT Insulated Bowl, 4" x 10" Silver (DWB10)
- TABLECRAFT Woven Wood Round Bowl, 5.5" Dia, PK12 (205)
- CARLISLE FOODSERVICE Pie Plate, 6.44" Dia, White (KL20402)
- DECORACION 6pc Melamine Bowl Set Indigo (DE3174698)
- CRESTWARE Plate, 9", Ceramic Bright White PK24 (AL44)
- NUWAVE COOKTOP PIC FLEX 9"" PAN (30532)
- American Metalcraft Serving Plates and Bowls