Shop All Serving Plates and Bowls
American Metalcraft
Melamine Bowl, Square, 11-3/4"
Mfr # MELSQ117
Zoro # G4430907
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Melamine
- NSF Certified No
- Handle Included No
- Product Type Bowl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # MELSQ117
- Zoro # G4430907
- UPC # 00704339922179
- Country of Origin China
- Category Serving Plates and Bowls
Details
Item | Melamine Bowl,Square,11-3/4" |
Color | White |
Material | Melamine |
NSF Certified | No |
Handle Included | No |
Product Type | Bowl |
Description
Melamine Bowl,Square,11-3/4 In., Handle Included No, Product Type Bowl, Capacity 208 oz, Color White, Material Melamine, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARLS Pearls Pitted Medley Greek Olives 6.3 oz., PK6 (1970315)
- TABLECRAFT Tablecraft 1 oz. Salt And Pepper Shaker, PK24 (150S&P-2)
- DUKE MANUFACTURING Light, Indicator , 6Vcd, Red (175550)
- GREAT NORTHERN POPCORN 6208 Great Northern TopStar Commercial Quality Bar Style Popcorn Popper Machine, 12oz (577696GXY)
- AMERICAN METALCRAFT Insulated Bowl, 4" x 10" Silver (DWB10)
- AMERICAN METALCRAFT Insulated Bowl, 2-1/2" x 5" Silver (SW4)
- BON CHEF Truncheon Design, Decorative Glass Charger, Gold, Handwash Only, (8Pcs / Case) (200008G)
- TABLECRAFT Rnd Skimmer, Spiral Wire, Nickel, 9" (2409)
- FABRICATION ENTERPRISES Fabrication Enterprises 62-0111 9 in. Plastic Sandstone Inner Lip Plate (62-0111)
- KESSEBOHMER D-Shape 3 Shelf 32 to 36-1/2H Champagne Maple Twister Lazy Susan Set (2500620103)
- CARLISLE FOODSERVICE Nappie Bowl, 5.10 in Dia, 9.30 fl oz (KL11825)
- American Metalcraft Serving Plates and Bowls