Shop All Trays and Platters
American Metalcraft
Melamine Acacia Platter, Round 14"
Mfr # AWM14
Zoro # G4430487
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # AWM14
- Zoro # G4430487
- UPC # 00704339951452
- Country of Origin China
- Category Trays and Platters
Details
Item | Melamine Acacia Platter,Round 14" |
Description
Melamine Acacia Platter,Round 14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Knob (316442501)
- CARLISLE FOODSERVICE Measure Cup, Clear, PK6 (4314207)
- AMERCAREROYAL Royal Black Napkin Band, PK20000 (RNB20MBK)
- DELFIELD Fan Blade5 1/2", Ccw For - Part# 3516172S (3516172S)
- AMERICAN METALCRAFT Melamine Platter, Flat, 21-1/2" (MEL2113)
- PACTIV Supermarket Tray, #4D1, 9.5 x 7 x 1.25, Black, PK500 PK (0TFB04D10000)
- TABLECRAFT Regent Round Basket, 18-8 SS, 8"X3.25" (6170)
- WINCO 14 in Round Stainless Steel Serving Tray (STRS-14)
- TABLECRAFT Chicago Platter Basket, Forest Grn, PK12 (1076FG)
- HIC Ice Cube Tray Red (43748)
- TABLECRAFT Chicago Platter Basket, Blue, PK12 (1076BL)
- American Metalcraft Trays and Platters