Shop All Serving Plates and Bowls
American Metalcraft
Marra 8 3/4in Terracotta Round Melamine Plate
Mfr # 124MRP9TC
Zoro # G110804984
product price: $14.29
/ea
$14.29
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
- Brand American Metalcraft
- MFR # 124MRP9TC
- Zoro # G110804984
- Country of Origin Unknown
- Category Serving Plates and Bowls
Description
Elevate your table presentation with this American Metalcraft Marra terracotta round melamine plate. This plate is the perfect way to bring a rustic globally inspired design into your modern venue. It is crafted with durable melamine material that is designed to offer the look feel and texture of stoneware. This plate is perfect for use in restaurants cafes and hotels.This plate is an attractive alternative to traditional stoneware that is perfectly suited for modern settings and menus. The terracotta color is earthy and subtle. The 8 3/4in top diameter of this plate is great for use with salads or lunch entrees. Pair this plate with other products from the Marra line to create a cohesive rustic tabletop display sold separately.Overall Dimensions:Top Diameter: 8 3/4inHeight: 1 1/8in
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
- STAR MANUFACTURING Limit Switch (2E-200566)
- PERLICK TAPE, 1/2 FILAMENT, 6YD (C15393)
- ULTRAFRYER Safety Thermostat Lch, 1/4 X 4-7/8, 30 (19A145)
- SERVICE IDEAS Cold Beverage Dispenser, Rectangular, 3 gallon, Silver (CBDT3SS)
- AMERICAN METALCRAFT Insulated Bowl, 2-1/2" x 5" Silver (SW4)
- AMERICAN METALCRAFT Insulated Bowl, 4" x 10" Silver (DWB10)
- ITI Fruit Bowl, 11 oz., Ceramic Black PK24 (AS-11-B)
- ITI Pasta Bowl, 24 oz., Ceramic American White PK12 (RO-120)
- TABLECRAFT Wavy Melamine Bowl, White, 16" (WB16)
- FINELINE SETTINGS Fineline Settings 5320-BK Black 320 oz. PET Serving Bowl (5320-BK)
- TABLECRAFT Sq White Ribbed Ramekin, Melmn, 2OZ (RAMS2W)
- American Metalcraft Serving Plates and Bowls