Shop All Serving Plates and Bowls
American Metalcraft
Insulated Bowl, 5" x 14" Silver
Mfr # DWB14
Zoro # G5877347
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 14 in
- Color Silver
- Material Stainless Steel
- Handle Included No
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # DWB14
- Zoro # G5877347
- UPC # 704339926818
- Country of Origin India
- Category Serving Plates and Bowls
Dimensions
Diameter | 14 in |
Details
Item | Bowl |
Capacity | 338 oz |
Color | Silver |
Material | Stainless Steel |
Handle Included | No |
NSF Certified | No |
Description
Bowl, Handle Included No, Product Type Double Wall Bowl, Capacity 338 oz, Color Silver, Diameter 14 in, Material Stainless Steel, Pattern Pretty Polished Rims, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE ASSY TRUNNION NON-REV 50/75 (44261801)
- BROWNE FOODSERVICE Pan, Sheet , Half, 18X13" Alum (BP1826-12)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free Flaxseed Meal 32 oz. Bag, PK4 (1235S324)
- GE Range Bake Element (WB44K5013)
- AMERICAN METALCRAFT Insulated Bowl, 2-1/2" x 5" Silver (SW4)
- AMERICAN METALCRAFT Insulated Bowl, 4" x 10" Silver (DWB10)
- ELAMA Elama EL-TAHITIANGRAND 16 Piece Tahitian Grand Luxurious Stoneware Dinnerware Set with Complete Setting for 4 - Stone & Slate (EL-TAHITIANGRAND)
- ITI Salad Bowl, 9-5/8" Dia. American, White, PK12 (RO-140)
- KESSEBOHMER Lazy Susan Kidney 32D Shelves Only Champagne/Maple ORDER POST SEPARATELY, 2PK (2500550103)
- CAMBRO Bouillon Bowl, 3 15/16 in Dia, 8.4 oz (EA35CW133)
- EVERGREEN ENTERPRISES Evergreen Enterprises EG8GCH006 By The Bottle Large Glass Cork Carafe All You Need Is Love And Wine (EG8GCH006)
- American Metalcraft Serving Plates and Bowls