Shop All Serving Plates and Bowls
American Metalcraft
Insulated Bowl, 4" x 10" Silver
Mfr # DWB10
Zoro # G5922445
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 10 in
- Color Silver
- Pattern Pretty Polished Rims
- Material Stainless Steel
- Handle Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # DWB10
- Zoro # G5922445
- UPC # 070433992678
- Country of Origin India
- Category Serving Plates and Bowls
Dimensions
Diameter | 10 in |
Details
Item | Bowl |
Capacity | 156 oz |
Color | Silver |
Pattern | Pretty Polished Rims |
Material | Stainless Steel |
Handle Included | No |
NSF Certified | No |
Description
Bowl, Handle Included No, Product Type Double Wall Bowl, Capacity 156 oz, Color Silver, Diameter 10 in, Material Stainless Steel, Pattern Pretty Polished Rims, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS West Virginia 14oz Relief Mug (239-C14RM)
- SANI-LAV Mixing Paddle, 4-3/4" Blade W, Silver (2081P)
- HAMILTON BEACH COMMERCIAL PUMP TUBE W/SPRING (990119302)
- TEXAS Texan York Nut Sheller (00001)
- AMERICAN METALCRAFT Insulated Bowl, 2-1/2" x 5" Silver (SW4)
- CRESTWARE Nappie Bowl, 15 oz., Ceramic Bright White PK36 (FR34)
- JONES STEPHENS Jones Stephens J40030 Radiator Spud Wrench (J40030)
- BON CHEF Melamine Underliner For 9322 11 1/4" X 11 1/4" X 2 1/2" (9324BLACK)
- CRESTWARE Footed Nappie Bowl, 16 oz., Ceramic Bright White PK12 (AL63)
- FASTFOOD Majestic Elk Luxurious Stoneware Dinnerware with Complete Set - 16 Piece (FA1666619)
- CRESTWARE Fruit Bowl, 4 oz., Ceramic Bright White PK36 (ALR31)
- American Metalcraft Serving Plates and Bowls