Shop All Serving Plates and Bowls
American Metalcraft
Insulated Bowl 216 oz., 12" Silver
Mfr # AB13
Zoro # G5879413
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 18 qt
- Diameter 12 in
- Color Silver
- Material Stainless Steel
- Handle Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # AB13
- Zoro # G5879413
- UPC # 704339920007
- Country of Origin India
- Category Serving Plates and Bowls
Dimensions
Diameter | 12 in |
Details
Item | Bowl |
Capacity | 18 qt |
Color | Silver |
Material | Stainless Steel |
Handle Included | No |
Edge Style | Angled |
NSF Certified | No |
Description
Bowl, Handle Included No, Product Type Double Wall Bowl, Capacity 18 qt, Color Silver, Diameter 12 in, Edge Style Angled, Material Stainless Steel, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Seattle Mariners 14oz Relief Mug (526-C14RM)
- KARAT EARTH 9 in Round 3-Compartment Bagasse Plates, PK500 (KE-BPR09-3C)
- SNYDERS OF HANOVER Snyder's Of Hanover Pretzel Dipping Sticks 12 oz. Bag, PK12 (103403)
- UNIWORLD Dough Hook - 30 Qt. Spiral (UM-30DH)
- AMERICAN METALCRAFT Insulated Bowl, 2-1/2" x 5" Silver (SW4)
- AMERICAN METALCRAFT Insulated Bowl, 4" x 10" Silver (DWB10)
- ITI Bouillon, 7-1/4 oz., Ceramic American White PK36 (RO-4)
- BURENDA BLENDERS 655 in 4 Tier Acrylic Bowl Display (BU1105319)
- BASICWISE Black Wire Iron Basket Fruit Bowl (QI003810)
- FINELINE SETTINGS Fineline Settings 1407-WH White Rectangle Luncheon Plate (1407-WH)
- CAMBRO 10 9/16 in Camwear® Camcover® Clear Round Plate Cover (1005CW152)
- American Metalcraft Serving Plates and Bowls