Shop All Trays and Platters
American Metalcraft
Hammered Tray, 20 x 20 In.
Mfr # HMSQ20
Zoro # G6028382
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in
- Width 20 in
- Color Silver
- Material Stainless Steel
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # HMSQ20
- Zoro # G6028382
- UPC # 704339897262
- Country of Origin India
- Category Trays and Platters
Dimensions
Size | 20 x 20 In |
Length | 20 in |
Width | 20 in |
Overall Length | 20 in |
Details
Item | Hammered Tray |
Color | Silver |
Material | Stainless Steel |
NSF Certified | No |
Handle Included | No |
Pattern | Hammered |
Description
Hammered Tray, Product Type Hammered Tray, Color Silver, Diameter Not Applicable, Handle Included No, Material Stainless Steel, Overall Height 1 1/8 in, Overall Length 20 in, Overall Width 20 in, NSF Certified No, Pattern Hammered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Limit Thermostat (00-346357-00001)
- CRESTWARE Flatware Dispenser, 6 Hole (CFD6)
- LOGO BRANDS Minnesota 30oz Flipside Powder Coat Tumbler (175-S30PT-34)
- DARLINGTON Soft & Chewy 0.75 oz. Sugar Cookie Individually Wrapped, PK216 (23410)
- AMERICAN METALCRAFT Melamine Platter, Flat, 21-1/2" (MEL2113)
- STAR DIST 22 in. Stainless Steel Oval Tray (2368)
- TABLECRAFT Classic Basket, Oval, Red, PK36 (1074R)
- CONVENIENCE CONCEPTS Designs2Go Serving Tray Cobalt Blue (501139CBE)
- HONEY-CAN-DO Expandable Cutlery Tray, 7 Compartments, Silver (KCH-02163)
- WINSOME Winsome 92022 Benito Bed Tray with Curved Top Foldable Legs- Espresso (92022)
- TABLECRAFT Tray, Round, 22 In (M22)
- American Metalcraft Trays and Platters