Shop All Serving Plates and Bowls
American Metalcraft
Hammered Bowl, 20" Silver
Mfr # HMOV1621
Zoro # G6041156
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 20 in
- Color Silver
- Material Stainless Steel
- NSF Certified No
- Handle Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # HMOV1621
- Zoro # G6041156
- UPC # 704339924425
- Country of Origin India
- Category Serving Plates and Bowls
Dimensions
Diameter | 20 in |
Details
Item | Bowl |
Color | Silver |
Material | Stainless Steel |
NSF Certified | No |
Handle Included | No |
Description
Bowl, Handle Included No, Product Type Oval Hammered Bowl, Capacity 6 qt, Color Silver, Diameter 20 in, Material Stainless Steel, Pattern Hammered, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SODASTREAM USA BLK Terra Water Maker (1012811011)
- REYNOLDS Reynolds Wrap Hd 50Sq Ft (F28027)
- EVO Circular-Ss Roast/Baking Racks (12-0117-AC)
- PERMATEX Ultra Black Gasket3.35Oz (82180)
- AMERICAN METALCRAFT Insulated Bowl, 4" x 10" Silver (DWB10)
- AMERICAN METALCRAFT Insulated Bowl, 2-1/2" x 5" Silver (SW4)
- DIXIE Multicolored Paper Flowers Bloom Dinner Plate 8-1/2 in. D 48 pk, 48PK (15289)
- WORLD TABLEWARE Porcelana Rolled Edge 9" 11 oz. Bright White Soup Bowl, PK36 (840-340-008)
- TABLECRAFT Mixing Bowl, SS, Mirror, 19"X6" Hw, 20 Qt (H830)
- RACHAEL RAY Rachael Ray 55096 Cucina Dinnerware 16-Piece Stoneware Dinnerware Set; Cranberry Red (55096)
- TABLECRAFT Tiered Stand, w/Half Size Cooling Plate, 3 (CW40309B)
- American Metalcraft Serving Plates and Bowls