Shop All Serving Plates and Bowls
American Metalcraft
Hammered Bowl, 18" Silver
Mfr # HMOV1418
Zoro # G5951863
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 18 in
- Color Silver
- Material Stainless Steel
- NSF Certified No
- Handle Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # HMOV1418
- Zoro # G5951863
- UPC # 704339924418
- Country of Origin India
- Category Serving Plates and Bowls
Dimensions
Diameter | 18 in |
Details
Item | Bowl |
Color | Silver |
Material | Stainless Steel |
NSF Certified | No |
Handle Included | No |
Description
Bowl, Handle Included No, Product Type Oval Hammered Bowl, Capacity 144 oz, Color Silver, Diameter 18 in, Material Stainless Steel, Pattern Hammered, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALMO 42-Inch Convertible Under-Cabinet Range Hood (F404211)
- PANASONIC Touch Pad (A800L3E80AP)
- HATCO Warmer Element 120V 1400W (R02.08.113D.00)
- IMPERIAL COOKING EQUIPMENT Pilot Assy (1145)
- AMERICAN METALCRAFT Insulated Bowl, 4" x 10" Silver (DWB10)
- AMERICAN METALCRAFT Insulated Bowl, 2-1/2" x 5" Silver (SW4)
- MANHATTAN COMFORT Full Bowl 12 Large Dinner 20.29 oz. Soup Bowls in Yellow and Black (2-AM95-1604)
- KITCHEN AID PORTABLE APPLIANCE KitchenAid - Commercial 8 Qt. Stand Mixer With Bowl Guard, White, NSF (KSMC895WH)
- WORLD TABLEWARE Slate Collection 7.25" Square Ultra Bright White Plate, PK24 (SL-7)
- CRESTWARE Plate, 10-3/8", Ceramic Bright White PK12 (AL46)
- YUKON GLORY Premium Chip 'N Dip Set (YG-605)
- American Metalcraft Serving Plates and Bowls